The store will not work correctly in the case when cookies are disabled.
Flexovit 200 x 1.8 x 31.75mm Cut-Off Disc Type 41
Technical Specification
More Information Brand | Flexovit |
Diameter (in) | 8 |
Diameter (mm) | 200 |
Manufacturer Part Number | 69936625795 |
Type | Cut-Off Disc |
Maximum Speed (rpm) | 4538 |
Bore Size (in) | 1-1/4 |
Shape Reference | 41 |
Bore Size (mm) | 31.75 |
Thickness (in) | 1/16 |
Thickness (mm) | 1.8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers