Select Blowguns and Nozzles is only available to buy in quantities of 1
Product Information
For use with hot or cold water up to 80degC, for water spraying or washdown applications. As an automatic shut-off switch and adjustable spray pattern. The body and handle is insulated. The 1/2" BSP Inlet and working pressure is 25 Bar (360 psi).