The store will not work correctly in the case when cookies are disabled.
John Guest 8 x 6mm x 30m PTFE Tubing
Product Information
PTFE Tubing - 30 Metre Coils.
Technical Specification
More Information Brand | John Guest |
Manufacturer Part Number | PTFE8-6 |
Additional Information | Suitability: Chemicals, Paint/Printing, Electrical Insulation. Temperature: -70C to +260C |
Outside Diameter (mm) | 8.0 |
Internal Diameter (mm) | 6.0 |
Maximum Working Pressure (bar) | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers