The store will not work correctly in the case when cookies are disabled.
Jupiter Pneumatics (Pro-Source) 13(1/2in) Reinforced Pvc Braided Hose-100m Length
Technical Specification
More Information Brand | Jupiter Pneumatics (Pro-Source) |
Manufacturer Part Number | PRP125/100 |
Outside Diameter (mm) | 18 |
Internal Diameter (in) | 1/2 |
Internal Diameter (mm) | 13 |
Working Pressure (psi) | 175 |
Colour | Transparent |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers