The store will not work correctly in the case when cookies are disabled.
Jupiter Pneumatics (Pro-Source) 16mm Reinforced PVC Braided Hose 30m Length
Technical Specification
More Information Brand | Jupiter Pneumatics (Pro-Source) |
Manufacturer Part Number | PV2K16 |
Outside Diameter (mm) | 21 |
Internal Diameter (in) | 5/8 |
Internal Diameter (mm) | 16 |
Working Pressure (psi) | 145 |
Colour | Transparent |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers