The store will not work correctly in the case when cookies are disabled.
Jupiter Pneumatics (Pro-Source) 6(1/4in) Reinforced Pvc Braided Hose-100m Length
Product Information
Reinforced PVC braided hose.
Technical Specification
More Information Brand | Jupiter Pneumatics (Pro-Source) |
Manufacturer Part Number | PRP63/100 |
Outside Diameter (mm) | 11 |
Internal Diameter (in) | 1/4 |
Internal Diameter (mm) | 6 |
Working Pressure (psi) | 218 |
Colour | Transparent |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers