The store will not work correctly in the case when cookies are disabled.
Garryson 180 x 22mm 120 Grit Zirconium Flap Disc
Product Information
Standard zirconium flap disc is universal disc for use on a wide range of ferrous materials.
Technical Specification
More Information Brand | Garryson |
Diameter (in) | 7 |
Diameter (mm) | 180 |
Manufacturer Part Number | GFCZ180120 |
Features & Benefits | Weld preparation, weld seam removal, surface blending and edge grinding applications
Zirconium flap discs offer consistent grinding and finishing performance
Glass fibre backing
Flat face
Bore diameter 22mm |
Material | Zirconium |
Grit | 120 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers