Includes: Type 755 torque wrench, 1/4in square/hexagon drive adapter, models 755-05 with additional sliding T-bar, test certificate according to DIN EN ISO 6789, sturdy cardboard
Torque Range (Nm)
0.27 - 1.35
Drive Size (in)
1/4
Features & Benefits
Pre-set torque screwdriver without a scale
With 1/4in female hexagon drive for use with 1/4in hexagon bits as per DIN 3126 - C 6.3
With adaptor also suitable for 1/4in square drive sockets as per DIN 3124
Working accuracy ±6% tolerance of the set torque
According to DIN EN ISO 6789, traceable to national standards
Precision radial ball clutch and cam design for controlled bi-directional tightening
Precision mechanism slips very noticeably through when the set torque is reached
Automatic resetting to the starting position
Lightweight construction by virtue of anodised aluminium handgrips
Controlled screw tightening in the range 0.04 - 13.6 Nm
Serial manufacture with constant tightening value
Electronic industry, precision mechanics and industrial manufacturing