Gedore Adjustable Quickset Screwdrivers is only available to buy in quantities of 1
Product Information
Technical Specification
More Information
Brand
Gedore
Features & Benefits
• Industrial Breaker Wrench:
• Hot forged front beam for superior strength and durability
• Non-slip grip in all conditions
• Easy to apply and read adjustment scale
• 3/4" drive, push though and reversible
• Quickset Adjustable Torque Screwdrivers:
• Achieve accurate torque application by eliminating both under and over tightening using Gedore Torque's proven slipping technology. This enables any user to deliver the correct torque with confidence regardless of task and operator skill level
• Fast and accurate to set using the quick and clear to read micrometer setting scale. A visible scale allows the user to adjust the tool to their desired torque setting, enabling a range of different torque settings to be applied
• Each single Adjustable Torque Screwdrivers can cover a broad variety of applications due to their wide torque range
• Long service life is provided through the durable design utilising hard wearing materials such as stainless steel and aluminum
• Increased operator comfort and productivity, from the smooth reset action of the tool and the ergonomic design