The store will not work correctly in the case when cookies are disabled.
Gibraltar 2 - 3/8in Jaw Width Drill Press Vice
Technical Specification
More Information Brand | Gibraltar |
Jaw Depth (in) | 1-1/2 |
Manufacturer Part Number | 70037973 |
Features & Benefits | Can be turned on either side or on end
Precision ground bar for smooth, accurate travel and clamping
Solid and fine grain cast iron construction |
Jaw Width (in) | 2-7/16 |
Jaw Opening (in) | 2-1/2 |
Type | Drill Press Vises |
Overall Length (in) | 7-1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers