The store will not work correctly in the case when cookies are disabled.
Gibraltar 3in Jaw Width Drill Press Vice
Technical Specification
More Information Brand | Gibraltar |
Jaw Depth (in) | 1-3/4 |
Manufacturer Part Number | 70037981 |
Features & Benefits | Can be turned on either side or on end
Precision ground bar for smooth, accurate travel and clamping
Solid and fine grain cast iron construction |
Jaw Width (in) | 3 |
Jaw Opening (in) | 3 |
Type | Drill Press Vise w/Side Grooves |
Overall Length (in) | 7-1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers