The store will not work correctly in the case when cookies are disabled.
Gibraltar 8in Bench Vice With Swivel Base
Product Information
Cast iron. 360° Locking swivel base. Steel replaceable top jaws. Built-in pipe jaws for easily holding pipes. Double lockdowns.
Technical Specification
More Information Brand | Gibraltar |
Jaw Depth (in) | 4 |
Manufacturer Part Number | 42057083 |
Features & Benefits | Cast iron
360° Locking swivel base
Steel replaceable top jaws
Built-in pipe jaws for easily holding pipes
Double lockdowns |
Jaw Width (in) | 8 |
Jaw Opening (in) | 8 |
Throat Depth (in) | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers