The store will not work correctly in the case when cookies are disabled.
Gibraltar M10 x 15 DIN6330B Fixture Nut
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558690 |
Height | 0.5906 in;15 mm |
Height (mm) | 15 |
Hex Size | 0.6693 in;17 mm |
Hex Size (mm) | 17 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers