The store will not work correctly in the case when cookies are disabled.
Gibraltar M10 x 30mm Extension Coupling Nut
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558419 |
Height | 1.1811 in;30 mm |
Height (mm) | 30 |
Bolt Size | M10x1.5 |
Hex Size | 0.6299 in;16 mm |
Hex Size (mm) | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers