The store will not work correctly in the case when cookies are disabled.
Gibraltar M16 x 48mm Extension Coupling Nut
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558443 |
Height | 1.8898 in;48 mm |
Height (mm) | 48 |
Bolt Size | M16x2 |
Hex Size | 0.9449 in;24 mm |
Hex Size (mm) | 24 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers