The store will not work correctly in the case when cookies are disabled.
Gibraltar M18 x 27 DIN6330B Fixture Nut
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558732 |
Height | 1.063 in;27 mm |
Height (mm) | 27 |
Hex Size | 1.063 in;27 mm |
Hex Size (mm) | 27 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers