The store will not work correctly in the case when cookies are disabled.
Gibraltar M24 x 72mm Extension Coupling Nut
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558468 |
Height | 2.8346 in;72 mm |
Height (mm) | 72 |
Bolt Size | M24x3 |
Hex Size | 1.4173 in;36 mm |
Hex Size (mm) | 36 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers