The store will not work correctly in the case when cookies are disabled.
Gibraltar M27 x 40 DIN6331 Collar Nut
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558849 |
Height | 1.5748 in;40 mm |
Height (mm) | 40 |
Hex Size | 41 |
Hex Size (mm) | 41 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers