The store will not work correctly in the case when cookies are disabled.
Gibraltar M8 x 8 x 32 DIN 787 T-Slot Bolt
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558195 |
Height (mm) | 6 |
Bolt Size | M8x1.25 |
Head Height (mm) | 6 |
Head Width (mm) | 13 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers