The store will not work correctly in the case when cookies are disabled.
Greenlee 19 x 55mm Draw Stud
Technical Specification
More Information Brand | Greenlee |
Type | Draw Stud |
Manufacturer Part Number | 50040405 |
Capacity Mild Steel (mm) | 3.5 |
Features & Benefits | Ball bearing draw stud reduces operating force
High wear resistance
To increase the service life |
ISO Number | 32; 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers