Micro-precision drill is manufactured with high precision and tight tolerances for demanding small diameter drilling application.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (mm)
0.525
Manufacturer Part Number
00301 000.525
Material
HSS-E-PM
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Overall Length (mm)
25
Features & Benefits
Uncoated finish
5xD cutting depth
DIN 1899 standard
N type
118° point angle
0/-0.004 tolerance on diameter
Reinforced cylindrical shank
Right hand cutting direction
Facet point grinding
Series 301