The store will not work correctly in the case when cookies are disabled.
Guhring 1-1/2 - 11.5 HSS-E Machine Tap
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 00973 048.940 |
Size (in) | 1-1/2 - 11.5 |
Features & Benefits | 973 series
Uncoated finish
Form C
Without internal cooling
Right hand cutting direction
Blind holes
NPT threads |
Diameter (in) | 1.93 |
Diameter (mm) | 48.94 |
Thread Size x Pitch | 1-1/2 - 11.5 |
Shank Diameter | 36 |
Overall Length (in) | 5.51 |
Overall Length (mm) | 140 |
Flute Type | Straight Flute |
Type | Machine Tap |
Square Size (in) | 1.14 |
Square Size (mm) | 29 |
Threads Per Inch | 12 |
Thread Type | NPT |
Material | HSS-E |
Coating/Finish | Uncoated |
Thread Length (in) | 1.3 |
Tap Drill Size (mm) | 44 |
Thread Length (mm) | 33 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers