The store will not work correctly in the case when cookies are disabled.
Guhring 12 - 28 HSS-E Machine Tap
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 01989 005.486 |
Features & Benefits | 1989 series
Meets DIN 374 standards
Nitrided coating
Form C
Right hand cutting direction
2B tolerance
Through and blind hole |
Diameter (in) | 0.22 |
Diameter (mm) | 5.486 |
Thread Size x Pitch | #12 - 28 |
Overall Length (in) | 3.15 |
Overall Length (mm) | 80 |
Flute Type | Straight Flute |
Type | Machine Tap |
Square Size (in) | 0.12 |
Square Size (mm) | 3 |
DIN | DIN 374 |
Threads Per Inch | 28 |
Thread Type | UNF |
Material | HSS-E |
Coating/Finish | Steam Oxide |
Thread Length (in) | 0.63 |
Tap Drill Size (mm) | 4.7 |
Thread Length (mm) | 14 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers