Stub drill is made up of cobalt alloyed high speed steel for steel, stainless steel, grey cast iron malleable and spheroidal iron, aluminium and other non-ferrous metal.
Technical Specification
More Information
Brand
Guhring
Manufacturer Part Number
00659 014.000
Cutting Diameter (in)
0.5512
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Cutting Diameter (mm)
14
Shank Diameter (in)
0.55
Shank Diameter (mm)
14.0
Features & Benefits
3xD cutting depth
DIN 1897 standard
GV 120 type
130° point angle
h8 tolerance on diameter
Web thinning ≥ 1mm diameter
Cylindrical shank
Right hand cutting direction
Series 659