3-Flute drill is Ideal for drilling from the solid, with excellent positional and form accuracy. Centring or spotting is not normally required. Suitable for drilling cast iron and long-chipping Al-alloys at very high feed rates.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.6102
Cutting Diameter (mm)
15.5
Manufacturer Part Number
05518 015.500
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Features & Benefits
5xD cutting depth
FT 200 type
130° point angle
m7 tolerance on diameter
Without internal coolant
HA shank form
Right hand cutting edge
Web thinning ≥ diameter 3mm
Spiro-point
Wide flutes
Optimal centring
Suitable for interrupted cutting
Series 5518