Stub drill is made up of PM cobalt alloyed high speed steel for steel, stainless steel, grey cast iron malleable and spheroidal iron, aluminium and other non-ferrous metal.
Technical Specification
More Information
Brand
Guhring
Manufacturer Part Number
05521 001.500
Cutting Diameter (in)
0.0591
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Cutting Diameter (mm)
1.5
Shank Diameter (in)
0.06
Shank Diameter (mm)
1.5
Features & Benefits
3xD cutting depth
DIN 1897 standard
DZ type
130° point angle
h8 tolerance on diameter
Web Thinning ≥ 1mm diameter
Cylindrical shank
Right hand cutting direction
Series 5521