The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring 1.5mm Uncoated M42 Cobalt Stub Drill
Technical Specification
More Information Brand Guhring Manufacturer Part Number 01259 001.500 Cutting Diameter (mm) 1.5 Features & Benefits 3xD cutting depth
DIN 1897 standard
135° point angle
h8 tolerance on diameter
Web thinning ≥ 1mm diameter
Cylindrical shank
Left hand cutting direction
Series 1259 Material M42 Cobalt Coating/Finish Uncoated Overall Length (mm) 32 Flute Length (mm) 9
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.