Morse taper shank drill incorporates a standardized taper shank design that is used in tapered drill chucks.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.6496
Manufacturer Part Number
00345 016.500
Cutting Diameter (mm)
16.5
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Material
HSS-Co
Cut Hand
Right Hand
Features & Benefits
5xD cutting depth
Meets DIN 345 standards
118° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 3mm
MT shank form
Right hand cutting direction
Series 345