Morse taper shank drill is a high-performance premium quality cutting tool having tapered shank. This drill is made from the high speed steel material and precision ground for repeatable quality.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
17/32
Manufacturer Part Number
00245 013.490
Cutting Diameter (mm)
13.49
Material
HSS
Features & Benefits
5xD cutting depth
DIN 345 standard
118° point angle
h8 tolerance on diameter
Web Thinning ≥ diameter 14.05mm
Right hand cutting direction
Series 245