The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring 1mm Uncoated HSS Long Twist Drill
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00218 001.000 Cutting Diameter (mm) 1 Material HSS Coating/Finish Uncoated Features & Benefits 10xD usable tool depth to diameter ratio
DIN 340 standard
118° point angle
Right hand cutting direction
Web thinning ≥ diameter 15mm
h8 industry standard tool tolerance zone
Series 218 Shank Diameter (mm) 1 Flute Length (mm) 33 Overall Length (mm) 56
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.