The store will not work correctly in the case when cookies are disabled.
Guhring 20mm 2 Flute Eco-Line Carbide End Mill 3195
0 in stock today, 1 available in 1 day
Product Information
End mill is suitable for all general purpose applications. Centre cutting, unique CNC radial relief ground, extreme rigid design.
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 03195 020.000 |
Cutting Diameter (mm) | 20 |
Features & Benefits | Meets DIN6527L standards
30° helix angle
45° chamfer angle
9° rake angle
Standard tool length
Centre cutting
Series 3195 |
Material | Solid Carbide |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Grade | DK460UF |
Shank Type | Cylindrical |
Length of Cut (mm) | 32 |
Flute Length (mm) | 32 |
Diameter (mm) | 20 |
Overall Length (in) | 4.09 |
Shank Diameter (mm) | 20 |
Shank Diameter (in) | 0.79 |
Overall Length (mm) | 104 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers