The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring 2.33mm Uncoated Machine Reamer No. 496 0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00496 002.330 Size 2.33 mm Features & Benefits Form B flute
Meets DIN 212 standards
Uncoated finish
Cylindrical shank
Right hand cutting direction
Made of cobalt alloyed high speed steel
Through hole
Left fluted groove
7° helix angle
U spacing Type Machine Cutting Diameter (mm) 2.33 Number of Teeth Parallel Range (mm) 2.33 Number of Blades 2.33 DIN 53
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.