Replaceable tip drill insert is suitable for cutting steel, stainless steel, grey cast iron malleable, spheroidal iron, aluminium and other non-ferrous metal.
Technical Specification
More Information
Brand
Guhring
Insert Size
1.0039 in; 25.5 mm
Manufacturer Part Number
02485 025.500
Material
Carbide
Additional Information
This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Insert Thickness
6.3 mm
Features & Benefits
Relieved cone
Main cutting edge form concave
Clamping screws