Stub drill is made up of high speed steel for steel, grey cast iron malleable and spheroidal iron.
Technical Specification
More Information
Brand
Guhring
Manufacturer Part Number
00223 025.000
Cutting Diameter (in)
63/64
Cutting Diameter (mm)
25
Features & Benefits
3xD cutting depth
DIN 1897 standard
118° point angle
h8 Tolerance on diameter
Web thinning ≥ 1mm diameter
Cylindrical shank
Right hand cutting direction
Series 223