Loading...

Guhring 3715 Carbide Multi Flute Fire Coated End Mills - Metric

View Range - 8 Products
Guhring 3715 Carbide Multi Flute Fire Coated End Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Diameter (mm)
Length of Cut (mm)
Overall Length (mm)
Overall Length (in)
Style
Type
Guhring 3715 Carbide Multi Flute Fire Coated End Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Diameter (mm)     Diameter (in)     Flute Length (mm)     Flute Length (in)     Length of Cut (mm)     Length of Cut (in)     Overall Length (mm)     Overall Length (in)     Shank Diameter (mm)     Shank Diameter (in)     Style     Type     Compare ProductAdd to Personal Lists Quantity
CGC-30060J 4 In Stock
£40.70 £33.92
Incl. VAT Ex. VAT
6 13 57 2.24 3715 End Mill Compare
CGC-30066L 2 In Stock
£46.70 £38.92
Incl. VAT Ex. VAT
8 19 63 2.48 3715 End Mill Compare
CGC-30070M 3 In Stock
£79.98 £66.65
Incl. VAT Ex. VAT
10 22 72 2.83 3715 End Mill Compare
CGC-30076B 1 In Stock
£108.95 £90.79
Incl. VAT Ex. VAT
12 26 83 3.27 3715 End Mill Compare
CGC-30086E 0 in stock today, 1 available in 3 days
£192.07 £160.06
Incl. VAT Ex. VAT
16 32 92 3.62 3715 End Mill Compare
CGC-30091C Delivery in 12 days. Click here to request stock availability.
£214.44 £178.70
Incl. VAT Ex. VAT
18 32 92 3.62 3715 End Mill Compare
CGC-30096K Delivery in 12 days. Click here to request stock availability.
£275.35 £229.46
Incl. VAT Ex. VAT
20 38 104 4.09 3715 End Mill Compare
CGC-30161E Delivery in 10 days. Click here to request stock availability.
£142.25 £118.54
Incl. VAT Ex. VAT
14 26 83 3.27 3715 End Mill Compare
Total

Why we are loved

Rated ‘World-class’ for customer service