The store will not work correctly in the case when cookies are disabled.
Guhring 3/8 - 18 HSS-E Machine Tap
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 00973 017.570 |
Size (in) | 3/8 - 18 |
Features & Benefits | 973 series
Uncoated finish
Form C
Without internal cooling
Right hand cutting direction
Blind holes
NPT threads |
Diameter (in) | 0.69 |
Diameter (mm) | 17.57 |
Thread Size x Pitch | 3/8 - 18 |
Shank Diameter | 12 |
Overall Length (in) | 2.76 |
Overall Length (mm) | 70 |
Flute Type | Straight Flute |
Type | Machine Tap |
Square Size (in) | 0.35 |
Square Size (mm) | 9 |
Threads Per Inch | 18 |
Thread Type | NPT |
Material | HSS-E |
Coating/Finish | Uncoated |
Thread Length (in) | 0.83 |
Tap Drill Size (mm) | 14.5 |
Thread Length (mm) | 21 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers