Loading...

Guhring 498 HSS 90° 3 Flute Countersinks - Metric

View Range - 1 Products
Guhring 498 HSS 90° 3 Flute Countersinks - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (mm)
Included Angle (°)
Shank Type
Coating/Finish
Guhring 498 HSS 90° 3 Flute Countersinks - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
GSK-70000A 9 In Stock
£123.66 £103.05
Incl. VAT Ex. VAT
6.3; 8.3; 10.4; 12.4; 16.5; 20.5 90 Straight Shank Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service