Bushing length taper shank drill is a greater performance cutting tool with a longer tool life. This taper shank drill is made from the highest quality high speed steel and precision ground for repeatable quality.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
1.9291
Manufacturer Part Number
00257 049.000
Cutting Diameter (mm)
49
Material
HSS
Cutting Direction
Right Hand
Features & Benefits
10xD cutting depth
Meets DIN 341 standards
118° point angle
h8 tolerance on drill diameter
Web thinning ≥ diameter 14.1mm
Morse taper shank form
Right hand cutting direction
Series 257