Morse taper shank drill incorporates a standardized taper shank design that is used in tapered drill chucks.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
1.9291
Manufacturer Part Number
00245 049.000
Cutting Diameter (mm)
49
Material
HSS
Cut Hand
Right Hand
Features & Benefits
5xD cutting depth
Meets DIN 345 standards
118° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 14.05mm
MT shank form
Right hand cutting direction
Series 245