Deep hole carbide drill posses an advanced flute geometry designed for optimal chip evacuation from deep holes in a wide range of materials. To provide the cutting edge with an optimum coolant supply, the tools possess a maximized coolant duct profile. It ensures an efficient coolant supply to the cutting edge as well as excellent chip evacuation. The design features of this drill - with the appropriate cutting parameters - result in chips that are evacuated problem-free even from deep holes. Chip packing and a subsequent jamming of the tool is effectively prevented.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (mm)
4
Manufacturer Part Number
05525 004.000
Overall Length (mm)
102
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Flute Length (mm)
64
Shank Diameter (mm)
6
Features & Benefits
12xD cutting depth
RT 100 U type
135° point angle
h7 tolerance on diameter
Internal coolant
HA shank form
Right hand cutting direction
Series 5525