The store will not work correctly in the case when cookies are disabled.
Guhring 50mm 90° Countersink
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 00477 050.000 |
Head Diameter (in) | 1.97 |
Head Diameter (mm) | 50 |
Features & Benefits | Meets DIN 335 standards
Uncoated finish
Right hand cutting direction
HSS tool material
Form D
Series 477 |
Number of Flutes | 3 |
Included Angle (°) | 90 |
Shank Type | Taper Shank |
Material | HSS |
Type | Flute Countersinks |
Coating/Finish | Uncoated |
Cutting Diameter (in) | 1.97 |
Cutting Diameter (mm) | 50 |
Maximum Cutting Diameter (mm) | 50 |
Minimum Diameter of Cut (mm) | 14 |
Overall Length (in) | 5.91 |
Overall Length (mm) | 150 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers