Loading...

Guhring 556 HSS Spot Drills 120° - Metric

Cast iron primary application Non ferrous primary application Stainless steel primary application Steel primary application Super alloys primary application
View Range - 7 Products
Guhring 556 HSS Spot Drills 120° - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (in)
Cutting Diameter (mm)
Material
Coating/Finish
Overall Length (in)
Guhring 556 HSS Spot Drills 120° - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (in)     Cutting Diameter (mm)     Material     Coating/Finish     Size (Number)     Overall Length (in)     Compare ProductAdd to Personal Lists Quantity
DNG-10394A In Stock
£44.95 £37.46
Incl. VAT Ex. VAT
0.3937 10 HSS Uncoated 3.5 Compare
DNG-10472B 0 in stock today, 1 available in 15 days
£66.59 £55.49
Incl. VAT Ex. VAT
0.4724 12 HSS Uncoated 4.02 Compare
DNG-10117H In Stock
£21.97 £18.31
Incl. VAT Ex. VAT
0.1181 3 HSS Uncoated 1.81 Compare
DNG-10158E In Stock
£22.45 £18.71
Incl. VAT Ex. VAT
0.1575 4 HSS Uncoated 2.17 Compare
DNG-10197M In Stock
£23.66 £19.72
Incl. VAT Ex. VAT
0.1969 5 HSS Uncoated 2.44 Compare
DNG-10236H In Stock
£24.25 £20.21
Incl. VAT Ex. VAT
0.2362 6 HSS Uncoated 2.6 Compare
DNG-10315D In Stock
£40.74 £33.95
Incl. VAT Ex. VAT
0.3150 8 HSS Uncoated 3.11 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service