Taper length drill is made of cobalt alloyed high speed steel for steel, stainless steel, cast iron, aluminium and hardened steel and chilled cast iron.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.2280
Manufacturer Part Number
00336 005.790
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Cutting Diameter (mm)
5.79
Features & Benefits
10xD cutting depth
DIN 340 standard
GT 100 type
130° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 1mm
Cylindrical shank
Right hand cutting direction
Series 336