The store will not work correctly in the case when cookies are disabled.
Guhring 6 - 16mm FIRE Solid Carbide Short End Mill Set
Technical Specification
More Information Brand | Guhring |
Cutting Diameter (mm) | 6 - 16 |
Manufacturer Part Number | 05634 001.000 |
Material | Solid Carbide |
Coating/Finish | Fire |
Additional Information | Includes: 6, 8, 10, 12 and 16mm centre cutting, No. 5534 mills |
Features & Benefits | More stable asymmetrical roughing geometry produce smooth surface finishes
Larger flutes for optimal chip evacuation
Roughing geometry reduces cutting pressure in comparison to smooth cutting milling cutters
Neck clearance
Centre cutting
HB shank form
4° rake angle
45° inlet angle
35° /38° helix angle
Meets DIN 6527L standards |
Maximum Diameter (mm) | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers