Loading...

Guhring 793 HSS-E Uncoated Coarse Roll Forming Taps with Oil Grooves - Metric

View Range - 7 Products
Guhring 793 HSS-E Uncoated Coarse Roll Forming Taps with Oil Grooves - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Overall Length (in)
Overall Length (mm)
Size (mm)
Thread Size
Type
Guhring 793 HSS-E Uncoated Coarse Roll Forming Taps with Oil Grooves - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Chamfer     Overall Length (in)     Size (in)     Overall Length (mm)     Size (mm)     Thread Size     Type     Compare ProductAdd to Personal Lists Quantity
MGT-79390D Delivery in 8 days. Click here to request stock availability.
£60.06 £50.05
Incl. VAT Ex. VAT
3.94 100 M10 x 1.50 M10 Fluteless Thread Forming Tap Compare
MGT-79330H Delivery in 12 days. Click here to request stock availability.
£38.34 £31.95
Incl. VAT Ex. VAT
2.2 56 M3 x 0.5 M3 Fluteless Thread Forming Tap Compare
MGT-79335A Delivery in 10 days. Click here to request stock availability.
£41.53 £34.61
Incl. VAT Ex. VAT
2.2 56 M3.5 x 0.6 M3.5 Fluteless Thread Forming Tap Compare
MGT-79340L 1 In Stock
£39.54 £32.95
Incl. VAT Ex. VAT
2.48 63 M4 x 0.7 M4 Fluteless Thread Forming Tap Compare
MGT-79350B 0 in stock today, 1 available in 4 days
£40.16 £33.47
Incl. VAT Ex. VAT
2.76 70 M5 x 0.8 M5 Fluteless Thread Forming Tap Compare
MGT-79360E 5 In Stock
£40.72 £33.93
Incl. VAT Ex. VAT
3.15 80 M6 x 1.0 M6 Fluteless Thread Forming Tap Compare
MGT-79380A 2 In Stock
£46.20 £38.50
Incl. VAT Ex. VAT
3.54 90 M8 x 1.25 M8 Fluteless Thread Forming Tap Compare
Total

Why we are loved

Rated ‘World-class’ for customer service