Loading...

Guhring 919 HSS-E TiN Coated Coarse Roll Forming Taps with Oil Grooves - Metric

View Range - 7 Products
Guhring 919 HSS-E TiN Coated Coarse Roll Forming Taps with Oil Grooves - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Overall Length (in)
Overall Length (mm)
Size (mm)
Thread Size
Type
Guhring 919 HSS-E TiN Coated Coarse Roll Forming Taps with Oil Grooves - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Chamfer     Overall Length (in)     Size (in)     Overall Length (mm)     Size (mm)     Thread Size     Type     Compare ProductAdd to Personal Lists Quantity
MGT-91990M Delivery in 12 days. Click here to request stock availability.
£76.76 £63.97
Incl. VAT Ex. VAT
3.94 100 M10 x 1.50 M10 Thread Forming Tap Compare
MGT-91930B 2 In Stock
£43.32 £36.10
Incl. VAT Ex. VAT
2.2 56 M3 x 0.5 M3 Thread Forming Tap Compare
MGT-91935J Delivery in 10 days. Click here to request stock availability.
£59.08 £49.23
Incl. VAT Ex. VAT
2.2 56 M3.5 x 0.6 M3.5 Thread Forming Tap Compare
MGT-91940E 3 In Stock
£44.81 £37.34
Incl. VAT Ex. VAT
2.48 63 M4 x 0.7 M4 Thread Forming Tap Compare
MGT-91950K 3 In Stock
£44.88 £37.40
Incl. VAT Ex. VAT
2.76 70 M5 x 0.8 M5 Thread Forming Tap Compare
MGT-91960A 2 In Stock
£52.55 £43.79
Incl. VAT Ex. VAT
3.15 80 M6 x 1.0 M6 Thread Forming Tap Compare
MGT-91980J 4 In Stock
£59.83 £49.86
Incl. VAT Ex. VAT
3.54 90 M8 x 1.25 M8 Thread Forming Tap Compare
Total

Why we are loved

Rated ‘World-class’ for customer service