Solid carbide stub drill is used for drilling structural and case hardened steels, free-cutting steels, heat treatable steels, cast materials, brass, AL materials with high SI-content, magnesium and Magnesium alloys, plastic and reinforced plastics.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.3819
Cutting Diameter (mm)
9.7
Manufacturer Part Number
02463 009.700
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Features & Benefits
3xD cutting depth
DIN 6539 standard
Facet point grinding
Cylindrical shank
Web thinning ≥ 2.06mm diameter
h7 tolerance on diameter
Right hand cutting direction
118° point angle
Without internal cooling
Series 2463