The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M10 Solid Carbide Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 02516 010.000 Features & Benefits 2516 series
6HX tolerance
MolyGlide coating
Form C
Without Internal cooling
Meets DIN 371 standards
Right hand cutting direction
Blind holes
ISO metric threads Size (mm) M10 Thread Size (Metric) M10 Thread Size x Pitch M10 Overall Length (mm) 100 Flute Type Straight Flute Type Machine Tap Material Solid Carbide Size x Pitch (Metric) M10
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.