The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M10 x 1.5 Carbide Spiral Flute Machine Tap - No. 971
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00971 010.000 Features & Benefits 971 series
Uncoated
6HX class of fit
Axial coolant
Right hand cutting direction
2 - 3 form C
Metric thread type
Cylindrical shank
Meets DIN 371 standards Size (mm) M10 X 1.5 Thread Size (Metric) M10 Thread Size x Pitch M10 x 1.5 Overall Length (mm) 100 Flute Type Spiral Flute Type Machine Tap Material Carbide Coating/Finish Uncoated Size x Pitch (Metric) M10 X 1.5
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.