The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring M16 x 2 HSS-E Spiral Flute Coarse No. 822 Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00822 016.000 Features & Benefits 822 series
Meets DIN 376 standards
40° helix spiral flute
C 2-3 chamfer form
ISO 2(6H) class of fit
Blind holes
Uncoated finish
External cooling Size (mm) M16 x 2 Diameter (in) 0.63 Thread Size (Metric) M16 Diameter (mm) 16 Thread Size x Pitch M16 X 2 Shank Diameter 12 Overall Length (in) 4.33 Overall Length (mm) 110 Flute Type Spiral Flute Type Machine Tap Square Size (in) 0.35 Square Size (mm) 9 Pitch 2 Pitch (mm) 2.00 DIN DIN 376 Thread Type Metric Coarse Material HSS-E Coating/Finish Uncoated Size x Pitch (Metric) M16 X 2 Thread Length (in) 0.79 Tap Drill Size (mm) 14 Thread Length (mm) 20
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.